Beli bit holder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HEYCO Magnetic bitholder
    Mulai

    Rp879.900

    HEYCO Magnetic bitholder
    Deskripsi:
    for bits 1/4"-drive,chromium plated,with 2-K plastic handle
    atribut:
    • Set of Content (pcs): 7
  2. TRUSCO L Type Adapter for Electric Power Tool
    35%
    Mulai

    Rp309.900

    TRUSCO L Type Adapter for Electric Power Tool
    atribut:
    • Accessories: Fixed handle, Extension holder, (+) No.2 x 45 double-ended bit
    • Input Drive (mm): 6.35
    • Total Length (mm): 85
    • Height (mm): 75
    • Maximum Torque: 22Nm
    • Content: Fixed handleExtension holder, [[+]] No. 2 x 45 Double Headed Bit
  3. TONE Bit Holder
    Mulai

    Rp109.900

    TONE Bit Holder
    Deskripsi:
    -It can be changed according to the working situation, such as narrow spaces and deep spaces.-Has a structure where magnetic force extends to the bit tip, it is convenient for holding screws and bolts.
    atribut:
    • Bit Width on Two Sides: 6.35mm
    • Bit Insertion Port Width Across Flat: 6.35mm
  4. SATA 1/4inch Dr. Mag. Air Tool Bit Holder
    Mulai

    Rp75.900

    SATA 1/4inch Dr. Mag. Air Tool Bit Holder
    Deskripsi:
    59274 6.3MM Series Magnetic Pneumatic Screwdriver Extension Rod Product Introduction ●Can be used with 6.3mm screwdrivers ●With the function of quickly removing the screwdriver head
    atribut:
    • Serial Number: 59274
  5. ASTRO PRODUCTS Size Conversion Adapter
    Mulai

    Rp99.900

    ASTRO PRODUCTS Size Conversion Adapter
    atribut:
    • Material: Chrome vanadium
  6. TONE Bit Holder Socket
    Mulai

    Rp119.900

    TONE Bit Holder Socket
    atribut:
    • Bit Width on Two Sides: 6.35mm
  7. BEST TOOL Build Parts Power Extention Holder
    Mulai

    Rp159.900

    BEST TOOL Build Parts Power Extention Holder
    atribut:
    • Bit Width Across Flats (mm): 6.35
    • Magnet: Yes
    • Material: Bits = chrome vanadium, others = stainless steel, aluminum
    • Set Content: Convex 6.35mm x Concave 6.35mm
    • Square Drive (mm): 6.35
    • Suitable Model: Compact Ratchet Build (BD-2), Compact Ratchet Build MINI (BDM-2), or other compact ratchets with a 6.35 mm socket
  8. PB SWISS TOOLS Interchangeable ESD Bit Holder
    Mulai

    Rp549.900

    PB SWISS TOOLS Interchangeable ESD Bit Holder
    atribut:
    • Shaft Diameter (mm): 10
  9. ANEX Extention Holder
    Mulai

    Rp139.900

    ANEX Extention Holder
    atribut:
    • Bit Mounting Method: Tensile Slide Type
    • Hex Size across Flats (mm): 6.35
    • Holder Diameter (mm): 14.5
    • Material: Shaft = Chrome molybdenum vanadium steel, Holder = PP + Iron
  10. WIHA Bit Holder (Obeng)
    Mulai

    Rp989.900

    WIHA Bit Holder (Obeng)
    Deskripsi:
    These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.
    atribut:
    • Impact Rated: No
    • Magnetic/Nonmagnetic: Nonmagnetic
    • Shank Style: Hex
  11. Kennedy Torsion Quick Magnetic Bit Holder
    Mulai

    Rp139.900

    Kennedy Torsion Quick Magnetic Bit Holder
    Deskripsi:
    For use with the Kennedy Torsion Bit Set (573-646)
    atribut:
    • Number of Pieces: 1
    • Shank Shape: Hex
  12. WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    WIHA Locakable Centrofix Soft Finish Driver Handle (Obeng)
    Deskripsi:
    Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.
    atribut:
    • Overall Length (mm): 149
    • Shaft Length (mm): 38
    • Tip Shape: Socket (box)
    • Commodity Composition: Single Item
    • Handle Width (mm): 36
    • Drive (inch): 1/4
    • Grip Type: Soft finish handle
  13. EIGHT Bit Holder
    Rating:
    100% of 100
    (2)
    Mulai

    Rp71.900

    EIGHT Bit Holder
    atribut:
    • Bit Mounting Method: Bit Plug type
    • Finishing Material: SCM 435/chrome plating
  14. WOKIN Screwdriver Bit Holder with Quick Release
    Mulai

    Rp47.900

    WOKIN Screwdriver Bit Holder with Quick Release
    atribut:
    • Material: CrV + stainless steel + Aluminium
    • Size (mm): 60
  15. BOSCH Driven Impact
    Mulai

    Rp66.900

    BOSCH Driven Impact
    atribut:
    • UNSPSC: 31160000
  16. TONE Bit Holder For Electric Drill
    Mulai

    Rp189.900

    TONE Bit Holder For Electric Drill
    Deskripsi:
    Introducing a bit holder that can use short bits (total length 25 mm) with electric tools! Three sizes with a total length of 65 mm, 150 mm, and 300 mm that can be used in narrow places, high places, and deep places
    atribut:
    • Bit Width Across Flats (mm): 6.35
    • Shank Diameter (mm): 6.35
  17. Phoenix Contact Adapter Insert
    Mulai

    Rp65.900

    Phoenix Contact Adapter Insert
    Deskripsi:
    Universal bit holder, E6.3-1/4inch drive, with automatic locking, one-hand operation, magnetic, suitable for bits according to DIN 3126 C6.3 and E6.3
Daftar Harga bit holder Terbaru November 2026
HEYCO Magnetic bitholderRp879.900
TRUSCO L Type Adapter for Electric Power ToolRp309.900
WEIDMULLER E6.3 Bit HolderRp279.900
TONE Bit HolderRp109.900
SATA 1/4inch Dr. Mag. Air Tool Bit HolderRp75.900
ASTRO PRODUCTS Size Conversion AdapterRp99.900
TONE Bit Holder SocketRp119.900
BEST TOOL Build Parts Power Extention HolderRp159.900
PB SWISS TOOLS Interchangeable ESD Bit HolderRp549.900
ANEX Extention HolderRp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)